text.skipToContent text.skipToNavigation

Precision circlip pliers A 1 for shaft diameter 10-25 mm length 140 mm KNIPEX


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and

Article number K1049.110.001
Model Straight
Insulated Yes
Length (m) 140
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Packed per 1

Specifications

Model Straight
Insulated Yes
Length (m) 140
Chucking range (mm) 10 - 25
Suitable for outside locking rings Yes
Exchangeable tips Yes

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. with overexpansion guard. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. Slim head style allows use in confined areas. DIN 5254 A, straight jaws. - Size of shaft: Ø 10 – 25mm- Tips (diameter): 1.3mm

Article numbers

Article number K1049.110.001
EAN 4003773048725
UBB 500501357767
UNSPSC 27112140
Manufacturer article nr  49 11 A1
Do not close this page. This message will disappear, when the page is fully loaded.