text.skipToContent text.skipToNavigation

Needle-nose pliers length 200 mm chrome-plated straight multi-component handles


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaw

Article number K1026.510.200
Insulated Yes
Shape Straight
Length 200
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 200
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm

Article numbers

Article number K1026.510.200
EAN 4003773035022
UBB 203100022722
UNSPSC 27112148
Manufacturer article nr  26 15 200
Do not close this page. This message will disappear, when the page is fully loaded.