text.skipToContent text.skipToNavigation

Needle-nose pliers DIN ISO 5745 length 160 mm flat/round straight multi-componen


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities medium ha

Article number K1025.600.160
Insulated Yes
Shape Straight
Length 160
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 160
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
VDE tested Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.5mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm- VDE tested: yes

Article numbers

Article number K1025.600.160
EAN 4003773033806
UBB 419100061094
UNSPSC 27112148
Manufacturer article nr  25 06 160
Do not close this page. This message will disappear, when the page is fully loaded.