text.skipToContent text.skipToNavigation

Wiring pliers length 160 mm 0.5-0.75 / 1.5 / 2.5 mm² polished multi-comp.handles


Electricians Pliers the ideal pliers for cable work. Suitable for cutting, bending, gripping, crimping and stripping. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping wire ferrules. - Cutting ca

Article number K1013.200.160
Insulated Yes
Shape Straight
Surface protection Other
Length 160
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Other
Length 160
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 0.5 - 2.5
Grip design Other
Handle cover Other
Forged Yes
VDE tested No

Description

Electricians Pliers the ideal pliers for cable work. Suitable for cutting, bending, gripping, crimping and stripping. For gripping and bending wire. For cutting medium hard and hard wire. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping wire ferrules. - Cutting capacities medium hard wire (diameter): Ø 2.5- Schneidwerte harter Draht (Durchmesser): Ø 1.6- Stripping capacities in square millimetres: 0.5 — 0.75 / 1.5 / 2.5mm²

Article numbers

Article number K1013.200.160
EAN 4003773010470
UBB 240187034881
UNSPSC 27112151
Manufacturer article nr  13 02 160
Do not close this page. This message will disappear, when the page is fully loaded.