text.skipToContent text.skipToNavigation

Electric installation pliers length 200 mm VDE chrome-plated multi-component han


Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on

Article number K1013.180.200
Insulated Yes
Surface protection Chromium-plated
Length 200
Cut sticking out Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 200
Cut sticking out Yes
Material Steel
Strip range AWG 1/0 - 1/0 AWG
Strip range diameter (mm) 15 - 15
Strip range cross-section (mm²) 0.5 - 2.5
Grip design Other
Handle cover Other
Gripping surface Toothed
VDE tested Yes

Description

Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0- VDE tested: yes

Article numbers

Article number K1013.180.200
EAN 4003773075097
UBB 500617442024
UNSPSC 27112151
Manufacturer article nr  13 86 200
Do not close this page. This message will disappear, when the page is fully loaded.