text.skipToContent text.skipToNavigation

Knipex Insulation Stripper with adapted blades with plastic grips black lacquered 180 mm (self-service card/blister)


Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping

Article number K1012.120.181
Insulated Yes
Surface protection Lacquered
Length 180
Strip range cross-section (mm²) 0.5 - 0.75
Handle cover Plastic grips
Packed per 1

Specifications

Insulated Yes
Surface protection Lacquered
Length 180
Strip range cross-section (mm²) 0.5 - 0.75
Handle cover Plastic grips
Self-adjusting No
VDE tested No

Description

Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping length during repetitive work. A spring leads the stripper back to the starting position. self-service card/blister. - Stripping capacities in square millimetres: 0.5 — 0.75 / 1.0 / 1.5 / 2.5 / 4.0 / 6.0mm²- AWG: 20 — 18 / 16 / 14 / 12 / 10

Article numbers

Article number K1012.120.181
EAN 4003773029816
UBB 500505523356
UNSPSC 27112151
Manufacturer article nr  12 21 180 SB
Do not close this page. This message will disappear, when the page is fully loaded.