text.skipToContent text.skipToNavigation

Stripping pliers length 180 mm black painted plastic coating with opening spring


Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping

Article number K1012.120.180
Insulated Yes
Surface protection Other
Length 180
Strip range AWG 20 - 10 AWG
Strip range cross-section (mm²) 0.5 - 6
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length 180
Strip range AWG 20 - 10 AWG
Strip range cross-section (mm²) 0.5 - 6
Handle cover Plastic-coated
Self-adjusting No
VDE tested No

Description

Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping length during repetitive work. A spring leads the stripper back to the starting position. - Stripping capacities in square millimetres: 0.5 — 0.75 / 1.0 / 1.5 / 2.5 / 4.0 / 6.0mm²- AWG: 20 — 18 / 16 / 14 / 12 / 10

Article numbers

Article number K1012.120.180
EAN 4003773000815
UBB 419187030202
UNSPSC 27112151
Manufacturer article nr  12 21 180
Do not close this page. This message will disappear, when the page is fully loaded.