text.skipToContent text.skipToNavigation

Knipex MultiStrip 10 Automatic Insulation Stripper 195 mm (self-service card/blister)


KNIPEX MultiStrip 10 Stripping without re-adjustment from 0.03 to 10.0 mm² (only at constant temperatures). recessed wire cutter. Recommended for industrial use due to long-term process reliability. Fully automatic adjustment to fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². Universal blade

Article number K1012.042.196
Insulated Yes
With wire cutter Yes
Weight 136
Length 195
Strip range AWG 32 - 7
Packed per 1

Specifications

Insulated Yes
With wire cutter Yes
Weight 136
Length 195
Strip range AWG 32 - 7
Strip range cross-section (mm²) 0.03 - 10
Handle cover Plastic grips
Self-adjusting No
VDE tested No

Description

KNIPEX MultiStrip 10 Stripping without re-adjustment from 0.03 to 10.0 mm² (only at constant temperatures). recessed wire cutter. Recommended for industrial use due to long-term process reliability. Fully automatic adjustment to fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². Universal blade geometry – robust and more durable. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip. self-service card/blister. - Stripping capacities in square millimetres: 0.03 — 10.0mm²- AWG: 32 — 8

Article numbers

Article number K1012.042.196
EAN 4003773060147
UBB 500505729862
UNSPSC 27112151
Manufacturer article nr  12 42 195 SB
Do not close this page. This message will disappear, when the page is fully loaded.