text.skipToContent text.skipToNavigation

Universal pliers length 180 mm multi-component handles chrome-plated VDE KNIPEX


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (dia

Article number K1003.600.180
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 180
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 180
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
VDE tested Yes

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article numbers

Article number K1003.600.180
EAN 4003773021926
UBB 419102032358
UNSPSC 27112139
Manufacturer article nr  03 06 180
Do not close this page. This message will disappear, when the page is fully loaded.