text.skipToContent text.skipToNavigation

Universal pliers length 180 mm polished multi-component handles KNIPEX


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (dia

Packed per 1

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number K1003.200.180
EAN 4003773023197
UBB 419102031368
UNSPSC 27112139
Manufacturer article nr  03 02 180
Do not close this page. This message will disappear, when the page is fully loaded.