text.skipToContent text.skipToNavigation

Universal pliers length 160 mm polished multi-component handles KNIPEX


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Cutting capacities hard wire (dia

Article number K1003.200.160
Insulated Yes
Shape Straight
Surface protection Other
Length (m) 160
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Other
Length (m) 160
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
VDE tested No

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 10.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number K1003.200.160
EAN 4003773023203
UBB 419102031285
UNSPSC 27112139
Manufacturer article nr  03 02 160
Do not close this page. This message will disappear, when the page is fully loaded.