text.skipToContent text.skipToNavigation

Universal pliers length 190 mm chrome-plated multi-component handles VDE KNIPEX


Combination Pliers for heavy duty use due to wear-resistant gripper jaws. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft, hard and piano wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Particularly wear resistant gr

Article number K1001.600.190
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 190
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 190
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 25 - 25
Grip design Other
Handle cover Other
Forged Yes
VDE tested Yes

Description

Combination Pliers for heavy duty use due to wear-resistant gripper jaws. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft, hard and piano wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Particularly wear resistant gripping jaws, hardness of the gripping jaws approx. 53 HRC. - Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 13.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²- VDE tested: yes

Article numbers

Article number K1001.600.190
EAN 4003773040415
UBB 419102010495
UNSPSC 27112139
Manufacturer article nr  01 06 190
Do not close this page. This message will disappear, when the page is fully loaded.