text.skipToContent text.skipToNavigation

Lever clamp GH clamping width 300 mm radius 140 mm clamping force up to 8500 N B


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.030
Chucking range 300 - 300
Jaw length 140
With antislip facility Yes
Packed per 1

Specifications

Chucking range 300 - 300
Jaw length 140
With antislip facility Yes

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.030
EAN 4008158034430
UBB 240180131692
UNSPSC 31162903
Manufacturer article nr  GH30
Do not close this page. This message will disappear, when the page is fully loaded.