text.skipToContent text.skipToNavigation

Lever clamp GH clamping width 120 mm radius 60 mm clamping force up to 8500 N BE


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.012
Chucking range 120 - 120
Jaw length 60
With antislip facility Yes
Packed per 1

Specifications

Chucking range 120 - 120
Jaw length 60
With antislip facility Yes

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.012
EAN 4008158034324
UBB 240180131288
UNSPSC 31162903
Manufacturer article nr  GH12
Do not close this page. This message will disappear, when the page is fully loaded.