text.skipToContent text.skipToNavigation

Bessey Fitters clamps SG 40m 400-140


Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0435.000.040
Chucking range 400 - 400
Jaw length 140
Packed per 1

Specifications

Chucking range 400 - 400
Jaw length 140

Description

Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0435.000.040
EAN 4008158027067
UBB 500505140045
UNSPSC 31162903
Manufacturer article nr  SG40M
Do not close this page. This message will disappear, when the page is fully loaded.