text.skipToContent text.skipToNavigation

All-steel screw clamp GZ clamping width 400 mm radius 120 mm wooden handle BESSE


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from

Article number K0418.000.040
Model With rail
Material quality Other
Material Steel
Chucking range 400 - 400
Jaw length 120
Packed per 1

Specifications

Model With rail
Material quality Other
Material Steel
Chucking range 400 - 400
Jaw length 120
Material handle Wood

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0418.000.040
EAN 4008158034140
UBB 240180130785
UNSPSC 31162903
Manufacturer article nr  GZ40
Do not close this page. This message will disappear, when the page is fully loaded.