text.skipToContent text.skipToNavigation

All-steel screw clamp GZ clamping width 300 mm radius 140 mm wooden handle BESSE


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from

Article number K0418.000.030
Model With rail
Material quality Other
Material Steel
Chucking range 300 - 300
Jaw length 140
Packed per 1

Specifications

Model With rail
Material quality Other
Material Steel
Chucking range 300 - 300
Jaw length 140
Material handle Wood

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0418.000.030
EAN 4008158034119
UBB 240180130603
UNSPSC 31162903
Manufacturer article nr  GZ30
Do not close this page. This message will disappear, when the page is fully loaded.