text.skipToContent text.skipToNavigation

All-steel screw clamp GZ-2K clamping width 200 mm radius 100 mm 2-component hand


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. High-quality 2-component plastic handle. Pressure plates can be replaced by hand – no need for tool

Article number K0416.000.020
Model With rail
Material quality Other
Material Steel
Chucking range 200 - 200
Jaw length 100
Packed per 1

Specifications

Model With rail
Material quality Other
Material Steel
Chucking range 200 - 200
Jaw length 100
Material handle Plastic

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. High-quality 2-component plastic handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0416.000.020
EAN 4008158033921
UBB 500505795699
UNSPSC 31162903
Manufacturer article nr  GZ20-2K
Do not close this page. This message will disappear, when the page is fully loaded.