text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TG-2K clamping width 200 mm radius 100 mm 2-compo


Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0401.000.020
Model With rail
Material quality Other
Material Other
Chucking range 200 - 200
Jaw length 100
Packed per 1

Specifications

Model With rail
Material quality Other
Material Other
Chucking range 200 - 200
Jaw length 100
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes

Description

Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0401.000.020
EAN 4008158030029
UBB 500505196641
UNSPSC 31162903
Manufacturer article nr  TG20-2K
Do not close this page. This message will disappear, when the page is fully loaded.