text.skipToContent text.skipToNavigation

Pipe wrench overall L 760 mm clamping W 130 mm for pipe 4 inch GEDORE


Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article number G2584.000.740
Surface protection Chromium-plated
Weight 5629
Suitable for max. pipe diameter 4 inch
Length 760
Chucking range (mm) ['0.000', '130.000']
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 5629
Suitable for max. pipe diameter 4 inch
Length 760
Chucking range (mm) ['0.000', '130.000']
Handle cover Lacquered

Description

Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2584.000.740
EAN 4010886643778
UBB 240102114073
UNSPSC 27111708
Manufacturer article nr  6437770
Do not close this page. This message will disappear, when the page is fully loaded.