text.skipToContent text.skipToNavigation

Pipe wrench overall L 670 mm clamping W 105 mm for pipe 3 inch GEDORE


Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article number G2584.000.640
Surface protection Chromium-plated
Weight 3720
Suitable for max. pipe diameter 3 inch
Length 670
Chucking range (mm) ['0.000', '105.000']
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 3720
Suitable for max. pipe diameter 3 inch
Length 670
Chucking range (mm) ['0.000', '105.000']
Handle cover Lacquered

Description

Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2584.000.640
EAN 4010886643761
UBB 240102115302
UNSPSC 27111708
Manufacturer article nr  6437690
Do not close this page. This message will disappear, when the page is fully loaded.