text.skipToContent text.skipToNavigation

Pipe wrench overall L 430 mm clamping W 62 mm for pipe 1 1/2 inch GEDORE


Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article number G2584.000.430
Surface protection Chromium-plated
Weight 1428
Suitable for max. pipe diameter 1 1/2 inch
Length 420
Chucking range (mm) ['0.000', '62.000']
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 1428
Suitable for max. pipe diameter 1 1/2 inch
Length 420
Chucking range (mm) ['0.000', '62.000']
Handle cover Lacquered

Description

Especially sturdy type for heavy use, Head angled 85 °, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2584.000.430
EAN 4010886643747
UBB 240102113737
UNSPSC 27111708
Manufacturer article nr  6437420
Do not close this page. This message will disappear, when the page is fully loaded.