text.skipToContent text.skipToNavigation

Chain pipe wrench 122 overall L 1275 mm clamping W 48-219 mm for pipe 1 1/2-8 in


Tempered steel acc. to EN 10083, With hardened exchangeable jaws, toothed on both sides, Stove enamelled blue, Stove enamelled blue

Article number G2578.001.280
Design Chain
Weight 13000
Suitable for max. pipe diameter Other
Length 1275
Chucking range (mm) ['0.000', '219.000']
Packed per 1

Specifications

Design Chain
Weight 13000
Suitable for max. pipe diameter Other
Length 1275
Chucking range (mm) ['0.000', '219.000']
Handle cover Lacquered

Description

Tempered steel acc. to EN 10083, With hardened exchangeable jaws, toothed on both sides, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2578.001.280
EAN 4017981122085
UBB 240102111913
UNSPSC 27111708
Manufacturer article nr  4548340
Do not close this page. This message will disappear, when the page is fully loaded.