text.skipToContent text.skipToNavigation

Gedore Nut driver 2133 8 mm


Acc. to DIN 3125, ISO 2725-1, 3-component handle Power-Grip³ with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Head depth 25 mm, blade length 125 mm, From 10 mm with drive hexagon, Blade from molybdenum-vanadium-Plus steel

Article number G2466.080.001
Design Handgrip
Flexible No
Wrench width (mm) 8
Total length (mm) 235
Isolation protection 1000 V No
Packed per 1

Specifications

Design Handgrip
Flexible No
Wrench width (mm) 8
Total length (mm) 235
Isolation protection 1000 V No
Blade length (mm) 125
Shape of blade Round
Suitable for hexagonal bolts Yes
Material handle Other
Head width (mm) 12
With anti-roll protection Yes

Description

Acc. to DIN 3125, ISO 2725-1, 3-component handle Power-Grip³ with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Head depth 25 mm, blade length 125 mm, From 10 mm with drive hexagon, Blade from molybdenum-vanadium-Plus steel

Article numbers

Article number G2466.080.001
EAN 4010886841044
UBB 500503147448
UNSPSC 27111725
Manufacturer article nr  1746855
Do not close this page. This message will disappear, when the page is fully loaded.