text.skipToContent text.skipToNavigation

Gedore Slogging open-end spanner 133 width across flats 60 mm length 320 mm CV steel


Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Length 321
Isolation protection 1000 V No
Wrench size large (mm) 60
Wrench size small (mm) 60
Packed per 1

Specifications

Surface protection Chromium-plated
Length 321
Isolation protection 1000 V No
Wrench size large (mm) 60
Wrench size small (mm) 60
Single wrench model No
Low spark model No
Height of head small (mm) 24.1
Head width small (mm) 128
With tommy bar No
Suitable for tommy bar No
VDE tested No

Description

Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article numbers

Article number G2150.600.001
EAN 4010886640098
UBB 240120124641
UNSPSC 27111726
Manufacturer article nr  6400930

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.