text.skipToContent text.skipToNavigation

Gedore Slogging open-end spanner 133 width across flats 55 mm length 310 mm CV steel


Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Length 310
Isolation protection 1000 V No
Wrench size large (mm) 55
Wrench size small (mm) 55
Packed per 1

Specifications

Surface protection Chromium-plated
Length 310
Isolation protection 1000 V No
Wrench size large (mm) 55
Wrench size small (mm) 55
Single wrench model No
Low spark model No
Height of head small (mm) 23.6
Head width small (mm) 117
With tommy bar No
Suitable for tommy bar No
VDE tested No

Description

Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article numbers

Article number G2150.550.001
EAN 4010886640081
UBB 240120124567
UNSPSC 27111726
Manufacturer article nr  6400850

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.