text.skipToContent text.skipToNavigation

Gedore Open-end ring ratchet spanner 7 R width across flats 17 mm length 225 mm straigh


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 160
Isolation protection 1000 V No
Packed per 1

Specifications

Length 225
Wrench width open end (mm) 17
Surface protection Chromium-plated
Weight 160
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 17
Head width open end (mm) 38
Head width socket/ring/ratchet (mm) 33.6
Head height open end (mm) 5.9
Head height socket/ring/ratchet (mm) 10.6
Ratcheting model Yes
Point count 6
VDE tested No

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.170.001
EAN 4010886889275
UBB 500501918865
UNSPSC 27111743
Manufacturer article nr  2297159

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.