text.skipToContent text.skipToNavigation

Gedore Open-end ring ratchet spanner 7 R width across flats 13 mm length 180 mm straigh


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 88
Isolation protection 1000 V No
Packed per 1

Specifications

Length 180
Wrench width open end (mm) 13
Surface protection Chromium-plated
Weight 88
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 13
Head width open end (mm) 30
Head width socket/ring/ratchet (mm) 25.7
Head height open end (mm) 4.7
Head height socket/ring/ratchet (mm) 9
Ratcheting model Yes
Point count 6
VDE tested No

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.130.001
EAN 4010886889183
UBB 500501918451
UNSPSC 27111743
Manufacturer article nr  2297116

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.