text.skipToContent text.skipToNavigation

Torque spanner 721NF/80 3/4 inch 160-800 Nm STAHLWILLE


click-typeeasy settingdual stop signaltwin scales N·m/ft·lbanticlockwise torquing thanks to swap-over square driveall the sensitive components are protected by the sturdy tubular steel housing in the U-shaped aluminium profilecalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemb

Article number G0601.200.080
Electronic No
Weight (g) 7222
Total length (mm) 1051
Connection size 3/4 inch
With signal tone Yes
Packed per 1

Specifications

Electronic No
Weight (g) 7222
Total length (mm) 1051
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) 160 - 800
Head width (mm) 76
Connection size (mm) 20
Step size adjustment (Nm) 20
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Head height (mm) 50
With scale Yes
Model MANOSKOP
Type 721NF/80

Description

click-typeeasy settingdual stop signaltwin scales N·m/ft·lbanticlockwise torquing thanks to swap-over square driveall the sensitive components are protected by the sturdy tubular steel housing in the U-shaped aluminium profilecalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassembly.certificate in accordance with DIN EN ISO 6789-2:2017supplied in textile bagdisplay deviation value ± 4%

Article numbers

Article number G0601.200.080
EAN 4018754031979
UBB 203198015422
UNSPSC 27111715
Manufacturer article nr  50200081
Do not close this page. This message will disappear, when the page is fully loaded.