text.skipToContent text.skipToNavigation

Stahlwille 1/4" Bit holder Hex drive 1/4 L.25mm


Allen 1/4"DIN 3126 Form D 6.3/ISO 1173 Form D 6.3Allen with ring compression springBits are easy to insert, lock securely into place and can be easily pulled out againHPQ® high performance steel

Article number G0473.000.412
Length (m) 25
Fast exchange head Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Socket holder Yes
Packed per 1

Specifications

Length (m) 25
Fast exchange head Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Socket holder Yes
Type 412

Description

Allen 1/4"DIN 3126 Form D 6.3/ISO 1173 Form D 6.3Allen with ring compression springBits are easy to insert, lock securely into place and can be easily pulled out againHPQ® high performance steel

Article numbers

Article number G0473.000.412
EAN 4018754103843
UBB 203122332067
UNSPSC 27112809
Manufacturer article nr  11180010
Do not close this page. This message will disappear, when the page is fully loaded.