text.skipToContent text.skipToNavigation

Stahlwille Lever-action reversible ratchet 532 1/2 inch 36 teeth reverse lever


robust and durable reversible ratchetwith a long handle for better power transmissionsuitable for sockets with 1/2" square driveright/left reversible36 teethball lock offers secure hold of socketsuncomplicated removing of tight screwsergonomic 2-component handle for comfortable and safe handlingmade of chrome-alloy steelcorrosion-resistant chrome-plated

Article number G0435.002.532
Insulated No
Weight 821
Head diameter (mm) 41
Antimagnetic No
Length 380
Packed per 1

Specifications

Insulated No
Weight 821
Head diameter (mm) 41
Antimagnetic No
Length 380
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Type 532 KNARRE 1/2 MIT 2K-GRIFF

Description

robust and durable reversible ratchetwith a long handle for better power transmissionsuitable for sockets with 1/2" square driveright/left reversible36 teethball lock offers secure hold of socketsuncomplicated removing of tight screwsergonomic 2-component handle for comfortable and safe handlingmade of chrome-alloy steelcorrosion-resistant chrome-platedDIN 3120/ISO 1174

Article numbers

Article number G0435.002.532
EAN 4018754177837
UBB 500504176792
UNSPSC 27111711
Manufacturer article nr  13121010
Do not close this page. This message will disappear, when the page is fully loaded.