text.skipToContent text.skipToNavigation

Stahlwille Reversible ratchet 515 1/2 inch 60 teeth switching disc


Reversible60 teethWith 2-component handleFor work in confined spaces, with a working angle of only 6°DIN 3122/ISO 3315

Article number G0435.002.515
Insulated No
Weight 515
Head diameter (mm) 40
Antimagnetic No
Length 265
Packed per 1

Specifications

Insulated No
Weight 515
Head diameter (mm) 40
Antimagnetic No
Length 265
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Type 515-2K

Description

Reversible60 teethWith 2-component handleFor work in confined spaces, with a working angle of only 6°DIN 3122/ISO 3315

Article numbers

Article number G0435.002.515
EAN 4018754177844
UBB 500504176875
UNSPSC 27111711
Manufacturer article nr  13231011
Do not close this page. This message will disappear, when the page is fully loaded.