text.skipToContent text.skipToNavigation

Stahlwille Lever-action reversible ratchet 512 1/2 inch 36 teeth reverse lever


Reversible36 teethWith 2-component handleDIN 3122/ISO 3315

Article number G0435.002.512
Insulated No
Weight 600
Head diameter (mm) 41
Antimagnetic No
Length 265.5
Packed per 1

Specifications

Insulated No
Weight 600
Head diameter (mm) 41
Antimagnetic No
Length 265.5
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Type 512-2K

Description

Reversible36 teethWith 2-component handleDIN 3122/ISO 3315

Article numbers

Article number G0435.002.512
EAN 4018754177820
UBB 500504176610
UNSPSC 27111711
Manufacturer article nr  13111010
Do not close this page. This message will disappear, when the page is fully loaded.