text.skipToContent text.skipToNavigation

Stahlwille Ratchet ring spanner 25 14 x 15 mm 12 point length 170 mm no. of teeth 22


Article number
Surface protection Chromium-plated
Length 170
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Ratcheting model Yes
Point count 12
Packed per 1

Specifications

Surface protection Chromium-plated
Length 170
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Ratcheting model Yes
Point count 12
Type 25 14 X 15 RATSCHENRINGSCHLUESSEL

Article numbers

Article number G0278.014.015
EAN 4018754022168
UBB 203122697881
UNSPSC 27111726
Manufacturer article nr  41131415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.