text.skipToContent text.skipToNavigation

Stahlwille Combination spanner OPEN-BOX 13 AF 46 mm length 500 mm shape A


DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Packed per 1

Specifications

Length 500
Wrench width open end (mm) 46
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Wrench width socket/ring/ratchet (mm) 46
Type 13 46

Description

DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article numbers

Article number G0230.460.001
EAN 4018754019038
UBB 203120167267
UNSPSC 27111726
Manufacturer article nr  40084646

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.