text.skipToContent text.skipToNavigation

Stahlwille Combination spanner OPEN-BOX 13 AF 36 mm length 460 mm shape A


DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Packed per 1

Specifications

Length 460
Wrench width open end (mm) 36
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Wrench width socket/ring/ratchet (mm) 36
Type 13 36

Description

DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article numbers

Article number G0230.360.001
EAN 4018754019007
UBB 203120167002
UNSPSC 27111726
Manufacturer article nr  40083636

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.