text.skipToContent text.skipToNavigation

Stahlwille Combination spanner OPEN-BOX 13 AF 13 mm length 160 mm shape A


DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Packed per 1

Specifications

Length 160
Wrench width open end (mm) 13
Surface protection Chromium-plated
Cranked Yes
Low spark model No
Wrench width socket/ring/ratchet (mm) 13
Type 13 13

Description

DIN 3113 Form A/ISO 7738 Form AChrome Alloy Steel, chrome plated

Article numbers

Article number G0230.130.001
EAN 4018754018789
UBB 203120165105
UNSPSC 27111726
Manufacturer article nr  40081313

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.