text.skipToContent text.skipToNavigation

Stahlwille Double open-end spanner MOTOR 10 10 x 11 mm length 155 mm chrome-plated


Excellent bending stiffness and good grip due to double T-profile in the middle areaMaterial is concentrated only at loaded points to guard against the risk of breakageExtremely resilient and yet very slim and lightweightClosest tolerances in the spanner jaws prevent jamming and slippageHigh-grade matt, skin-friendly surface without sharp corners and ed

Article number
Surface protection Chromium-plated
Length 155
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 155
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Type 10 10 X 11

Description

Excellent bending stiffness and good grip due to double T-profile in the middle areaMaterial is concentrated only at loaded points to guard against the risk of breakageExtremely resilient and yet very slim and lightweightClosest tolerances in the spanner jaws prevent jamming and slippageHigh-grade matt, skin-friendly surface without sharp corners and edgesChrome alloy steel, chromium platedTo DIN 3110 and ISO 10102

Article numbers

Article number G0220.010.011
EAN 4018754017751
UBB 203120162706
UNSPSC 27111726
Manufacturer article nr  40031011

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.