text.skipToContent text.skipToNavigation

Stahlwille Single open ended wrench 4004 46 mm


Article number
Surface protection Other
Length 375
Wrench size large (mm) 46
Single wrench model Yes
Low spark model No
Type 4004 46 EINMAULSCHLUESSEL
Packed per 1

Specifications

Surface protection Other
Length 375
Wrench size large (mm) 46
Single wrench model Yes
Low spark model No
Type 4004 46 EINMAULSCHLUESSEL

Article numbers

Article number G0217.460.001
EAN 4018754018369
UBB 203120162052
UNSPSC 27111726
Manufacturer article nr  40040460

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.