text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 9,0 MM

Description

Ø D 9 mm L 125 mm l1 44 mm l 36 mm Weight 0,050 kg Even Teeth 6 Points Material efficient high-speed steel HSS. Left hand helix 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Ø d h9 9,0 mm Tolerance H7

Article numbers

Article number F0305.090.001
UBB 240207033368
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.