text.skipToContent text.skipToNavigation

Action Impact socket 36mm


Article number E2178.360.001
Surface protection Other
Wrench width (mm) 36
Length 67
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 36
Length 67
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 25
For impact screwdriver Yes
VDE tested No

Article numbers

Article number E2178.360.001
EAN 8717981072484
UBB 240122755582
UNSPSC 27111704
Manufacturer article nr  DO4010-0-036
Do not close this page. This message will disappear, when the page is fully loaded.