text.skipToContent text.skipToNavigation

Dreumex Hand cleaner Cream 4,2 kg


This solvent-free hand cleaning paste from Dreumex is specially made for dirty hands in medium to heavy industry. The paste has been developed to remove soiling such as lubricants, diesel, brake fluid, cement and rust. The soap is very suitable for use in (car) garages, construction and metalworking industries. Although this hand cleaning paste is solve

Article number D0003.004.200
Design Other
Packaging Other
Weight 4200
Physical form Other
Dispensing method Other
Packed per 1

Specifications

Design Other
Packaging Other
Weight 4200
Physical form Other
Dispensing method Other
Model Special

Description

This solvent-free hand cleaning paste from Dreumex is specially made for dirty hands in medium to heavy industry. The paste has been developed to remove soiling such as lubricants, diesel, brake fluid, cement and rust. The soap is very suitable for use in (car) garages, construction and metalworking industries. Although this hand cleaning paste is solvent-free, contains a 100% natural micrograin and is dermatologically tested, its cleaning power is very powerful and effective.

Article numbers

Article number D0003.004.200
EAN 8712602002611
UBB 240575010741
UNSPSC 31201600
Manufacturer article nr  10442001033
Do not close this page. This message will disappear, when the page is fully loaded.