text.skipToContent text.skipToNavigation

HPX 6200 Duct tape 48MMX25M CS5025


Article number CS5025HPX
Colour Silver
Width (m) 48
Thickness (mm) 0.3
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour Silver
Width (m) 48
Thickness (mm) 0.3
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes

Article numbers

Article number CS5025HPX
EAN 8711347114610
UBB 500619974040
UNSPSC 31201501
Manufacturer article nr  CS5025
Do not close this page. This message will disappear, when the page is fully loaded.