text.skipToContent text.skipToNavigation

Brennenstuhl Extension cord Black 1166814 10M 3 x 2,5(B)


With extra robust earthed plug and socket.

Article number B6184.116.681
Nom. conductor cross-section 2.5
Connection 1 Other
Connection 2 Other
Length 10
Colour outer sheath Black
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Connection 1 Other
Connection 2 Other
Length 10
Colour outer sheath Black
Material outer sheath Other
Number of cores 3
Spiralized cable No
Approx. outer diameter 8
Degree of protection (IP) IP44
With cord switch No
Connector system system-oriented No
Oil-resistant in accordance with IEC 60811-404 Yes

Description

With extra robust earthed plug and socket.

Article numbers

Article number B6184.116.681
EAN 4007123057276
UBB 500511152158
UNSPSC 39121440
Manufacturer article nr  1166814
Do not close this page. This message will disappear, when the page is fully loaded.