text.skipToContent text.skipToNavigation

Bosch Sabre saw GSA 1300 PCE


Reciprocating Saw GSA 1300 PCE, Lowest vibration in its class – and a powerful 1300 watts, For low-fatigue working: anti-vibration handle and mass balance, 1300-watt high-performance motor with Constant Electronic for the toughest applications, Pendulum stroke for fast sawing progress, Carrying case, 1 x reciprocating saw blade S 2345 X, Progressor for

Article number B4525.000.030
Weight 4.1
Stroke 28
Voltage 230
Nominal power consumption 1300
Cutting depth in wood 230
Packed per 1

Specifications

Weight 4.1
Stroke 28
Voltage 230
Nominal power consumption 1300
Cutting depth in wood 230
No-load stroke rate 2900
Cutting depth in sheet-metal (400 N/mm²) 20

Description

Reciprocating Saw GSA 1300 PCE, Lowest vibration in its class – and a powerful 1300 watts, For low-fatigue working: anti-vibration handle and mass balance, 1300-watt high-performance motor with Constant Electronic for the toughest applications, Pendulum stroke for fast sawing progress, Carrying case, 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416)

Article numbers

Article number B4525.000.030
EAN 3165140578288
UBB 500577199523
UNSPSC 27111508
Manufacturer article nr  060164E200
Do not close this page. This message will disappear, when the page is fully loaded.