text.skipToContent text.skipToNavigation

Bosch Sabre saw GSA 1100 E


Reciprocating Saw GSA 1100 E, The convenient tool with the fastest saw blade changes, Bosch SDS System for convenient and fast saw blade changing, Highest power to weight ratio, Fastest cutting in the widest variety of materials – optimised orbital action and SPM for most materials, Carrying case (2 610 956 923), 1 x reciprocating saw blade S 2345 X, Pr

Article number B4525.000.025
Width (mm) 90
Height (mm) 160
Weight 3.6
Stroke 28
Voltage 230
Packed per 1

Specifications

Width (mm) 90
Height (mm) 160
Weight 3.6
Stroke 28
Voltage 230
Length (mm) 480
Nominal power consumption 1100
Cutting depth in wood 230
No-load stroke rate 2700
Cutting depth in sheet-metal (400 N/mm²) 20

Description

Reciprocating Saw GSA 1100 E, The convenient tool with the fastest saw blade changes, Bosch SDS System for convenient and fast saw blade changing, Highest power to weight ratio, Fastest cutting in the widest variety of materials – optimised orbital action and SPM for most materials, Carrying case (2 610 956 923), 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416)

Article numbers

Article number B4525.000.025
EAN 3165140508469
UBB 500577199457
UNSPSC 27111508
Manufacturer article nr  060164C800
Do not close this page. This message will disappear, when the page is fully loaded.