text.skipToContent text.skipToNavigation

Bosch Impact drill GSB 19-2 RE

Article number B4320.000.055
Voltage (V) 230
Nominal power consumption (W) 850
Machine weight (kg) 2.6
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 25

Specifications

Voltage (V) 230
Nominal power consumption (W) 850
Machine weight (kg) 2.6
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 36
Tool insertion Other
Drill diameter concrete 2nd gear (mm) 15
Drill diameter concrete 1st gear (mm) 20
Power output (W) 430
Drill diameter stone 1st gear (mm) 20
Drill diameter stone 2nd gear (mm) 15
Idle rotational speed 1st gear (1/min) 1000
Idle rotational speed 2nd gear (1/min) 3000

Article numbers

Article number B4320.000.055
EAN 3165140519335
UBB 500570630052
UNSPSC 23101502
Manufacturer article nr  060117B500
Do not close this page. This message will disappear, when the page is fully loaded.