text.skipToContent text.skipToNavigation

Bosch Drill GBM 10 RE


Drill GBM 10 RE, The powerful and compact tool, Powerful motor, ideal for drilling holes up to 10 mm in diameter in metal, Drill spindle fixed in bearing for high precision, Compact design and low weight for optimum handling in medium-duty drilling applications, Keyless chuck 1 – 10 mm (spare part number 2 609 110 750)

Article number B4300.000.070
Voltage 230
Nominal power consumption 600
Machine weight 1.7
Drill chuck span 10
Drill diameter steel 1st gear 10
Packed per 1

Specifications

Voltage 230
Nominal power consumption 600
Machine weight 1.7
Drill chuck span 10
Drill diameter steel 1st gear 10
Drill diameter wood 1st gear 25
Max. torque 20
Max. on-load speed 1st gear 1676
Idle rotational speed 1st gear 2600

Description

Drill GBM 10 RE, The powerful and compact tool, Powerful motor, ideal for drilling holes up to 10 mm in diameter in metal, Drill spindle fixed in bearing for high precision, Compact design and low weight for optimum handling in medium-duty drilling applications, Keyless chuck 1 – 10 mm (spare part number 2 609 110 750)

Article numbers

Article number B4300.000.070
EAN 3165140485968
UBB 500570636331
UNSPSC 23101502
Manufacturer article nr  0601473600
Do not close this page. This message will disappear, when the page is fully loaded.