text.skipToContent text.skipToNavigation

Bosch Drill GBM13HRE-550W


Drill GBM 13 HRE, The sturdy, powerful tool, Highest quality and durability due to cut gears, ball and needle bearings, as well as robust metal gear housing, Masters simply everything due to the triple reduction gears and the highest torque in its class (60 Nm), With the appropriate accessories, even the largest hole diameters, working with holesaws up

Article number B4300.000.040
Voltage 230
Nominal power consumption 550
Machine weight 2.1
Drill chuck span 13
Drill diameter steel 1st gear 13
Packed per 1

Specifications

Voltage 230
Nominal power consumption 550
Machine weight 2.1
Drill chuck span 13
Drill diameter steel 1st gear 13
Drill diameter wood 1st gear 40
Max. torque 60
Tool insertion Other
Max. on-load speed 1st gear 550
Type of drill holder Key-type
Idle rotational speed 1st gear 550

Description

Drill GBM 13 HRE, The sturdy, powerful tool, Highest quality and durability due to cut gears, ball and needle bearings, as well as robust metal gear housing, Masters simply everything due to the triple reduction gears and the highest torque in its class (60 Nm), With the appropriate accessories, even the largest hole diameters, working with holesaws up to 80 mm or stirring thick liquids are no problem, Auxiliary handle (1 612 025 020), Keyed chuck 1.5 - 13 mm (1 608 571 062)

Article numbers

Article number B4300.000.040
EAN 3165140261678
UBB 500505899806
UNSPSC 23101502
Manufacturer article nr  0601049603
Do not close this page. This message will disappear, when the page is fully loaded.