text.skipToContent text.skipToNavigation

Bosch Cordless Sabre saw GSA 18V-LI SOLO L-BX (without battery/charger)


Cordless Reciprocating Saw GSA 18V-LI, Best-in-class cutting performance, Cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge, Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime, Easy handling: Easy and fast saw blade changes due to SDS mechanism, L-BOXX 238 (1 600 A01 2G2), 1 x

Article number B4050.005.040
Nominal voltage 18
No-load stroke rate 2700
Stroke 28
Battery capacity 0
Weight including battery-pack 3.4
Packed per 1

Specifications

Nominal voltage 18
No-load stroke rate 2700
Stroke 28
Battery capacity 0
Weight including battery-pack 3.4
With battery charger No

Description

Cordless Reciprocating Saw GSA 18V-LI, Best-in-class cutting performance, Cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge, Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime, Easy handling: Easy and fast saw blade changes due to SDS mechanism, L-BOXX 238 (1 600 A01 2G2), 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416), 1/1 L-BOXX inlay for tool and charger (1 600 A00 2UZ, 1 600 A00 2VF)

Article numbers

Article number B4050.005.040
EAN 3165140625289
UBB 500619752511
UNSPSC 27111508
Manufacturer article nr  060164J007
Do not close this page. This message will disappear, when the page is fully loaded.